Woody Plant Herbicide, 2.5 Gal.
Mfr # 5010166
Zoro # G4961801
product price: $383.24
/ea
Free Shipping & Returns
Key Features
Size
2.5 gal
Application Method
Sprayer
Coverage
2,000 sq ft
Type
Ready-to-Use
Contains
Triclopyr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010166
Zoro #
G4961801
UPC #
689860075931
Country of Origin
United States
Dimensions
Size
2.5 gal
Container Size
2.5 gal
Details
Item
Herbicide
Application Method
Sprayer
Coverage
2,000 sq ft
Type
Ready-to-Use
Contains
Triclopyr
For Use On
Basal Bark, Basal Cut-Stump, Dormant Stems
Product Type
Herbicide
Maximum Coverage Area
435,600 sq ft
Standards
OSHA 29 CFR 1910.1200
Usability
Concentrate
Minimum Coverage Area
65,340 sq ft
Product Form
Liquid
Description
Herbicide, For Use On Basal Bark, Basal Cut-Stump, Dormant Stems, Container Size 2.5 gal, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 65,340 sq ft, Maximum Coverage Area 435,600 sq ft, Contains Triclopyr, Product Form Liquid, Product Type Herbicide, Standards OSHA 29 CFR 1910.1200, Type Ready-to-Use
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AA, AE, AK, AP, CA, GU, HI, MI, MN, PR, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.