Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garmin B117 200/50kHz Bronze Thru-Hull Transducer w/ 6 Pin Connector 010-10182-01

B117 200/50kHz Bronze Thru-Hull Transducer w/ 6 Pin Connector (Discontinued)

  • Mfr # 010-10182-01
  • Zoro # G4446209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-10182-01
Zoro #
G4446209
UPC #
753759074326
Country of Origin
Taiwan, Province of China

Dimensions

Beamwidth Angle
45 Degrees

Details

Includes
Installation Instructions
For Use With
Garmin Products: Fishfinder 100 Blue, Fishfinder 160 Blue, Fishfinder 240 Blue, Fishfinder 250, Fishfinder 250C, Fishfinder 320C, Fishfinder 340C, Fishfinder 400C, GPSMAP 178 Sounder, GPSMAP 178C Sounder, GPSMAP 188 Sounder, GPSMAP 188C Sounder, GPSMAP 198C Sounder, GPSMAP 235 Sounder, GPSMAP 238 Sounder, GPSMAP 298 Sounder, GPSMAP 398 Sounder, GPSMAP 420, GPSMAP 420s, GPSMAP 430, GPSMAP 430s, GPSMAP 431s, GPSMAP 440, GPSMAP 440s, GPSMAP 441s, GPSMAP 498 Sounder, GPSMAP 520, GPSMAP 520s, GPSMAP 525, GPSMAP 525s, GPSMAP 530, GPSMAP 530s, GPSMAP 531s, GPSMAP 535, GPSMAP 535s, GPSMAP 540, GPSMAP 540s, GPSMAP 541s, GPSMAP 545, GPSMAP 545s, GPSMAP 546s, GPSMAP 740s, GSD 21, GSD 22
Maximum Power Consumption
600 W
Mounting Type
Thru-hull
Built-in Devices
Temperature Sensor
Item
Transducer
Maximum Operating Frequency
200 kHz
Minimum Operating Frequency
50 kHz

Description

Garmin Airmar B117 200/50kHz Bronze Thru-Hull Transducer w/ 6 Pin Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.