This item is Discontinued.

Garmin Garmin 0100187902 Inreach Mini Satellite Communicator, Red w/Marine Bundle 010-01879-02

Garmin 0100187902 Inreach Mini Satellite Communicator, Red w/Marine Bundle (Discontinued)

  • Mfr # 010-01879-02
  • Zoro # G201930257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-01879-02
Zoro #
G201930257
UPC #
753759214920
Country of Origin
Taiwan, Province of China

Description

Palm-sized satellite communicator for adventures where size and weight matter. inReach Mini lets you send and receive text messages, track and share your journey and, if necessary, trigger an SOS alert to contact the GEOS 24/7 emergency response team. With inReach connectivity, your family and friends will know they can stay in touch globally.Small, rugged, lightweight satellite communicator enables two-way text messaging via 100% global Iridium satellite network (satellite subscription required); Trigger an interactive SOS to the 24/7 search and rescue monitoring center (satellite subscription required); Access downloadable maps, U.S. NOAA charts, color aerial imagery and more by using the free Garmin Earthmate app and compatible devices; Optional inReach weather forecast service provides detailed updates directly to your inReach Mini or paired device; basic and premium weather packages available; Send and receive inReach messages through compatible Garmin devices, including connected wearables and handhelds; Internal, rechargeable lithium battery provides up to 90 hours of battery life in 10-minute tracking modeAll Models Include: inReach Mini, USB cable, Carabiner clip, Spine mount adapter & Documentation0100187902 w/Marine Bundle includes: Marine mount and hardware & Flotation lanyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.