Shop All Boat Motors & Parts
Garmin
Garmin 0100202400 Force Bow Mount Trolling Motor, 24/36V, 80/100 lb. Thrust, 50" Shaft
Mfr # 010-02024-00
Zoro # G701930030
original price:
$4,268.99
5% off
Free Shipping & Returns
$4,034.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Garmin
- MFR # 010-02024-00
- Zoro # G701930030
- UPC # 753759217624
- Country of Origin Taiwan, Province of China
- Category Boat Motors & Parts
Description
Wireless chartplotter connectivity provides navigation, autopilot and anchor lock features. Use the precise anchor lock to hold your boat in the same location while you fish. Force includes a convenient wireless foot pedal that provides instant control and responsiveness yet feels and steers like a cable-steered pedal. See more fish and structure clearly with integrated Ultra High-Definition scanning sonar. It also includes a handheld remote control with a built-in sunlight-readable display. The remote gives you complete control of the trolling motor and simple point-and-go gesture steering.Sonar Frequencies Supported: CHIRP sonar: High-wide CHIRP (150-240 kHz), ClearVu: Ultra-high definition 800 kHz, SideVu: Ultra-high definition 1200 kHz and 455 kHzSonar Partial Frequencies Supported: CHIRP Sonar: High-wide CHIRP (150-240 kHz) ClearVü: 800 kHz, SideVü: 455 kHzBuilt-in Sonar with Depth & Temperature; Built-in GPS & Heading Sensor; Autopilot Functions; Route Following, Anchor Lock, Gestures Heading Hold & Cruise Control; Dual Gas Spring Lift Assist; Foot Pedal & Wireless Remote Included; Battery Indicator; Variable Speed Control; Max Thrust of 100 lbs. at 36VDC; 3 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 3 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage 12"W x 18"H x 50"L (1408980)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19995)
- ECCO Alarm, 102Db Back-Up/102Db Dual Tone (DF532)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3402926 (3402926)
- SEA DOG 90Deg Flsh Mnt Tank Vent S/S, #353230-1 (353230-1)
- JABSCO Motor/Pump Assembly f/37010 Series Electric Toilets (37041-0010)
- MARINCO Marinco 70A Trolling Motor Plug & Receptacle (12VCPS3)
- SEACHOICE SS Gas Lock Deck Fill Plate w/Locking Cap (Cable Tether), 1-1/2" Hose (32051)
- ARCO STARTING & CHARGING OEM Premium Inboard Gear Reduction Starter (30433)
- TRIMAX Trimax TBL610 Outboard Motor Lock With Two Keys (TBL610)
- ATTWOOD Attwood 1607-3 Straight Fuel Tank Vent (1607-3)
- Garmin Boat Motors & Parts