Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garmin Gnx Wireless Sail Pack 010-01616-20

Gnx Wireless Sail Pack (Discontinued)

  • Mfr # 010-01616-20
  • Zoro # G407989462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-01616-20
Zoro #
G407989462
UPC #
753759157876
Country of Origin
Taiwan, Province of China

Description

GNX Wireless Sail Pack The Information You Need to Make Confident Decisions Includes Garmin GNX Wind and GNX 20 marine instruments, gWind Wireless 2 transducer and DST800 thruhull smart transducer GNX Wind and GNX 20 instruments have highly visible monochrome LCD displays gWind Wireless 2 transducer eliminates running wires through masts up to 50' DST800 transducer provides water depth, water speed and water temperature data Easy plugandplay installation with NMEA 2000 network With a , you will have all the equipment you need to know what's going on with the wind and the water GNX Wind Instrument GNX Wind gives you the wind data necessary to make confident decisions Featuring highvisibility, glassbonded backlit monochrome LCD display with customizable backlight colors, GNX Wind interfaces through the NMEA 2000 network to show 2 data fields and a digital wind rose simultaneously to display true and apparent wind data, steering guidance, boat speed and more Low power consumption of 350 mW daylight no backlight and 400 mW nighttime midlevel backlight is perfect for sailboats Customizable user settings allow you to configure the screen layout to your preferred setting Display configurations include more than 15 important marine parameters for wind, speed and navigation It can even wirelessly connect to a quatix 3 GPS marine smartwatch via ANT technology to stream wind data directly to your wrist Specifications Physical dimensions 43 x 45 x 12 110 x 115 x 30mm Display size, WxH 33 x 24 40 diagonal 83 x 60mm 1016mm diagonal Weight 8oz 230g Water rating IPX7 NMEA 2000 certified Yes Power consumption 035W day 04W night Voltage range 916V from NMEA 2000 Mounting options Flush or Flat Temperature range From 5 to 158 F from 15 to 70 C Compasssafe distance 825 209mm Wind Wireless 2 Transducer Wind Wireless 2 offers an easytoinstall solution that eliminates running wires through masts up to 50 feet Accurate wind signals are sent via an ANT connection directly to a GNX Wind instrument or to a compatible Garmin GPSMAP chartplotter The transducer features renowned Nexus twinfin technology with a 3bladed propeller, providing accurate wind speed and stable wind angle in lighter wind conditions Also available in a wide selection of Wind and Sail Packs sold separately that can be used as standalone wind systems or expanded to full network systems via NMEA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.