
Specifications
Product Information
Description
GNXTM Wind, GNXTM 20, gWindTM Wired and DST810 transducers
The Information You Need to Make Confident Decisions
- Includes GNX Wind, gWindTM Wired, GNXTM 20 and Airmar DST810 transducer
- GNX Wind and GNX 20 instruments have highly visible monochrome LCD displays
- gWind Wired transducer features 3-bladed propeller and twin-fin design
- DST810 thru-hull smart transducer provides water depth, water speed and water temperature data – plus attitude sensing for heel/trim and pitch/roll inputs
- Wireless connectivity to devices with BLUETOOTH® technology enables DST810 calibration directly through Airmar’s Cast app
- Easy plug-and-play installation between Nexus®, Garmin chartplotters, NMEA 2000® and USB
Know the Wind and Water
With a GNX Wind Wired Sail Pack, you will have all the equipment you need to know what’s going on with the wind and the water.
GNX Wind Marine Instrument
GNX Wind gives you the wind data necessary to make confident decisions. Features high-visibility, glass-bonded backlit monochrome LCD display with customizable backlight colors. It also interfaces through the NMEA 2000 network to show 2 data fields and a digital wind rose simultaneously to display true and apparent wind data, steering guidance, boat speed and more. Low power consumption of 350 mW daylight (no backlight) and 400 mW nighttime (mid-level backlight) is perfect for sailboats. Fully customizable user profiles allow you to configure the screen layout to your preferred setting. Display configurations include more than 15 important marine parameters for wind, speed and navigation. It can even wirelessly connect to a quatix® 3 GPS marine smartwatch via ANT technology to stream wind data directly to your wrist.
gWind Wired Transducer
gWind transducer features twin-fin technology with 3-bladed propeller for more accurate True Wind Speed (TWS) in lighter air while the twin-fin design gives a more stable True Wind Angle (TWA). The 3-bladed propeller, unlike a cups design, is always efficient. Combined with optic reading, this transducer provides superior accuracy at low wind speeds and also provides for excellent linearity.
GNX 20 Marine Instrument
The easy-to-read GNX 20 marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.