This item is Discontinued.

Garmin GPS Navigation System, Real Time, 6.1" H DEZL780LMT

GPS Navigation System, Real Time, 6.1" H (Discontinued)

  • Mfr # DEZL780LMT
  • Zoro # G8624540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEZL780LMT
Zoro #
G8624540
UPC #
753759207779
Country of Origin
Taiwan, Province of China

Dimensions

Display Height (In.)
3.5 in
Width (In.)
8.6 in
Display Width (In.)
6.0 in
Height (In.)
6.1 in
Depth (In.)
2.0 in
Display Size (In.)
7.0 in
Display Depth (In.)
2.0 in
Overall Width
7 27/32 in
Overall Height
4 51/64 in
Display Width
6 in
Overall Depth
15/16 in
Display Size
7 in
Display Depth
2 in
Display Height
3 1/2 in

Details

Item
GPS Navigation Unit
Type
Real Time
Color
Black
Features
Bluetooth(R) Calling, Hands-Free Calling, Map Updates Included, Preloaded Street Maps For North America With Coverage Of The U.S, Mexico, Canada, Puerto Rico, U.S. Virgin Islands, Cayman Islands And Bahamas, Smart Notifications Via App, Tripadvisor(R), Wi-Fi(R) Map And Software Updates
Information Displayed
Live Parking Available, Traffic, Weather
Includes
USB Cable, Vehicle Power Cable, Vehicle Suction Cup Mount With Powered Magnetic Mount
Power Source
Battery
Display Type
LCD
Subscription Fee
Yes

Description

GPS Navigation Unit, Mounting Type Suction Cup, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type LCD, Overall Height 4 51/64 in, Overall Width 7 27/32 in, Display Depth 2 in, Display Size 7 in, Overall Depth 15/16 in, Subscription Fee Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.