This item is Discontinued.

Garmin GPS Navigator, Touchscreen, 4.3 In. NUVI40

GPS Navigator, Touchscreen, 4.3 In. (Discontinued)

  • Mfr # NUVI40
  • Zoro # G7008355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVI40
Zoro #
G7008355
UPC #
753759978518
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3.1
Display Depth (In.)
4.3
Display Width (In.)
3.8
Depth (In.)
0.7
Display Height (In.)
2.3
Width (In.)
4.6

Details

Item
GPS Navigator
Type
Touchscreen
Color
Black
Mounting Type
Suction Mount
Power Source
Battery
Includes
Nuvi 40, Preloaded City Navigator Nt, Vehicle Suction Cup Mount, Vehicle Power Cable, Manual, Warranty
Display Type
WQVGA Color TFT

Description

GPS Navigator, Mounting Type Suction Mount, Black, Power Source Battery, Display Type WQVGA Color TFT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.