GPS Unit
- Mfr # DEZLOTR1020
- Zoro # G122738505
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Subscription Fee
Yes
Display Size
10 in
Overall Depth
53/64 in
Display Type
TFT
Includes
1 in Ball Adapter With AMPS Plate, Screw-Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup With Powered Magnetic Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEZLOTR1020
- Zoro #
- G122738505
- UPC #
- 753759335441
- Country of Origin
- Taiwan, Province of China
Dimensions
- Display Size
- 10 in
- Overall Depth
- 53/64 in
- Overall Width
- 9 21/32 in
- Display Width
- 8 1/2 in
- Overall Height
- 6 1/16 in
- Display Height
- 5 19/64 in
- Fits Chest Size
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
Details
- Subscription Fee
- Yes
- Display Type
- TFT
- Includes
- 1 in Ball Adapter With AMPS Plate, Screw-Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup With Powered Magnetic Mount
- GPS Type
- Truck Routing
- Color
- Black
- Features
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
- Information Displayed
- Item
- GPS Navigation Unit
- Power Source - TS Only
- Battery
- Power Source
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
GPS Navigation Unit, Mounting Type Magnetic Mount, Display Height 5 19/64 in, Display Width 8 1/2 in, Black, Power Source Battery, Display Type TFT, Overall Height 6 1/16 in, Overall Width 9 21/32 in, Display Size 10 in, GPS Type Truck Routing, Overall Depth 53/64 in, Subscription Fee Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.