GPS Unit
- Mfr # DEZLOTR820
- Zoro # G022738612
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Subscription Fee
Yes
Includes
1 in Ball Adapter With AMPS Plate, Screw-Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup With Powered Magnetic Mount
Display Height
4 13/64 in
Overall Width
7 7/8 in
Information Displayed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEZLOTR820
- Zoro #
- G022738612
- UPC #
- 753759335403
- Country of Origin
- Taiwan, Province of China
Dimensions
- Display Height
- 4 13/64 in
- Overall Width
- 7 7/8 in
- Display Size
- 8 in
- Overall Depth
- 51/64 in
- Display Width
- 6 51/64 in
- Overall Height
- 4 59/64 in
- Fits Chest Size
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
Details
- Subscription Fee
- Yes
- Includes
- 1 in Ball Adapter With AMPS Plate, Screw-Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup With Powered Magnetic Mount
- Item
- GPS Navigation Unit
- Information Displayed
- Display Type
- TFT
- Features
- Built-In Prepass(R) Notifications, Driver Alerts, Eld Compliance, Hands-Free Calling, Smart Notifications, Voice Assist, Weather And Fuel Prices, Wireless Updates
- Power Source - TS Only
- Battery
- Color
- Black
- GPS Type
- Truck Routing
- Power Source
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
GPS Navigation Unit, Mounting Type Magnetic Mount, Display Height 4 13/64 in, Display Width 6 51/64 in, Black, Power Source Battery, Display Type TFT, Overall Height 4 59/64 in, Overall Width 7 7/8 in, Display Size 8 in, GPS Type Truck Routing, Overall Depth 51/64 in, Subscription Fee Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.