Zoro Homepage

Marine Network Cable - 500'

  • Mfr # 010-10647-01

  • Zoro # G903072552


product price: $328.99
/ea
Free Shipping & Returns

Key Features

For Use With
Garmin GDL 30/30A Weather/Audio Satellite Receiver
Conductor Material
Copper
Device Supported
Satellite Receiver
Cable Length
500 ft
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-10647-01
Zoro #
G903072552
UPC #
753759049966
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

For Use With
Garmin GDL 30/30A Weather/Audio Satellite Receiver
Conductor Material
Copper
Device Supported
Satellite Receiver
Item
Network Cable
Connector Type
RJ-45

Description

Marine Network Cable - 500'
Our marine network cable offers an additional 500'(152.4M) of cable length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.