
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
010-10106-20
Zoro #
G103046339
UPC #
753759971694
Country of Origin
United States
Description
Transom-Mount TRIDUCER® Mulitsensor
200 - 300W
Applications
Features
200 - 300W
Applications
- Inboard/outboard and outboard boats
- Jet boats
- Small general-purpose vessels
Features
- Impressive noise shielding in a compact, economical transducer
- Depth, speed, and temperature
- Release bracket "kick-up" to protect the housing from impact damage for longer transducer life
- Square blade paddlewheel improves linearity and is more accurate throughout the speed range
- Non-projecting paddlewheel is protected from impact with objects in water
- Portable bracket is available for small watercraft
- Paddlewheel is easily removed for service
- Bracket vertical adjustment: 19mm (3/4")
- Chemical and impact resistant plastic housing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.