
P79 Adjustable In Hull Transducer 50/200KHZ w/6-Pin (Discontinued)
- Mfr # 010-10327-00
- Zoro # G403046459
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
010-10327-00
Zoro #
G403046459
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Beamwidth Angle
45 Degrees
Beamwidth Frequency
200 kHz
Details
Material
Plastic
For Use With
GPSMap Models: 178c,188, 188c, 238, Fishfinder Models: 240 Blue, 320C, 250 and 250c
Maximum Operating Frequency
200 kHz
Item
Transducer
Mounting Type
In-hull
Minimum Operating Frequency
50 kHz
Description
P79 Adjustable In Hull Transducer 50/200kHz with 6-Pin
Features:
- In Hull Transducer
- Plastic
- Adjustable
- 6-Pin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.