This item is Discontinued.

Garmin Ss60 20 Degree Tilt Thru Hull 600W 50200 Khz 8 010-11868-22

Ss60 20 Degree Tilt Thru Hull 600W 50200 Khz 8 (Discontinued)

  • Mfr # 010-11868-22
  • Zoro # G307684726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-11868-22
Zoro #
G307684726
UPC #
753759990756
Country of Origin
United States

Description

SS60 20eg Tilt ThruHull 600W, 50200kHz Transducer 8Pin This stainless steel 600 W 8pin transducer provides a vertical beam without a fairing and is excellent for fiberglass and wood hulls It has a depth of 800 to 1,200 ft an operating frequency of 50 to 200 kHz a beamwidth of 4512 degrees and a 16 to 24 degree deadrise Transducer kit comes with installation instructions Follow the instructions carefully to avoid damaging your boat When using with a 6pin Garmin sounder, a transducer adapter cable is required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.