Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUVI1260T
Zoro #
G2581223
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
2.9
Display Width (In.)
2.8
Width (In.)
3.7
Display Height (In.)
2.1
Depth (In.)
0.6
Details
Item
Vehicle Navigator
Power Source
Built-In Lithium Ion Battery
Display Type
QVGA Color Anti-Glare TFT With White Backlight Display
Mounting Type
Suction Cup Mount and Dashboard Disc
Includes
Preloaded City Navigator NT for North America, Lifetime Traffic, FM Traffic Receiver With Vehicle Power Cable, Vehicle Suction Cup Mount, USB Cable, Dashboard Disc, Manual and Warranty
Description
Vehicle Navigator, Mounting Type Suction Cup Mount and Dashboard Disc, Power Source Built-In Lithium Ion Battery, Display Type QVGA Color Anti-Glare TFT With White Backlight Display
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.