1280H HIGH PERFORMANCE JOBBER LENGTH DRILL BIT, 17/32 IN DRILL - FRACTION, 0.5312 IN

  • Mfr # 21816

  • Zoro # G522801885


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21816
Zoro #
G522801885
UPC #
-
Country of Origin
United States

Description

GARR JOBBER LENGTH DRILL BIT, HIGH PERFORMANCE, SERIES: 1280H, IMPERIAL, 17/32 IN DRILL - FRACTION, 0.5312 IN DRILL - DECIMAL INCH, 5 11/16 IN OVERALL LENGTH, 5XD CUTTING DEPTH, 2 FLUTES, SPIRAL FLUTE, 3 5/16 IN FLUTE LENGTH, 17/32 IN SHANK, 140 DEG POINT, RIGHT HAND CUTTING DIRECTION, SUBMICRON GRAIN SOLID CARBIDE CUTTING EDGE, NO THROUGH COOLANT, SUBMICRON GRAIN SOLID CARBIDE, TIALN COATED, SHINY SILVER GRAY, APPLICABLE MATERIALS: HIGH NICKEL, HIGH TEMPERATURE ALLOY, COBALT BASED ALLOY, STAINLESS STEEL AND TOOL STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.