230MC CENTER CUTTING SQUARE END STANDARD LENGTH END MILL, 3/8 IN DIA CUTTER, 7/8 IN

  • Mfr # 13234

  • Zoro # G522801816


product price: $76.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13234
Zoro #
G522801816
UPC #
-
Country of Origin
United States

Description

GARR END MILL, CENTER CUTTING SQUARE END STANDARD LENGTH, SERIES: 230MC, 3/8 IN CUTTER DIA, 2 .5 OVERALL LENGTH, 7/8 IN LENGTH OF CUT, 4 FLUTES, SPIRAL FLUTE, 3/8 IN SHANK DIA, RIGHT HAND CUTTING, 30 DEG HELIX ANGLE, 1 5/8 IN SHANK LENGTH, SOLID SUBMICRON CARBIDE, TICN COATED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.