
Ball End Mill, Center Cutting Double End, Series: 540M, 11 mm Diameter Cutter
Mfr # 31650
Zoro # G916074802
product price:Â $59.69
/eaKey Features
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Length of Cut
22 mm
Number of Flutes
2
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31650
Zoro #
G916074802
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
22 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
Uncoated
Flute Type
Spiral
Description
Ball End Mill, Center Cutting Double End, Series: 540M, 11 mm Diameter Cutter, 100 mm Overall Length, 22 mm Length of Cut, 2 Flutes, Spiral Flute, 11 mm Shank Diameter, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.