Zoro Homepage

Ball End Mill, Center Cutting Double End, Series: 550MA, 8 mm Diameter Cutter

  • Mfr # 32627

  • Zoro # G716076082


product price: $45.55
/ea

Key Features

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Overall Length
88 mm
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32627
Zoro #
G716076082
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
19 mm

Details

Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
4
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End, Series: 550MA, 8 mm Diameter Cutter, 88 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.