Ball End Mill, Center Cutting Double End Stub Length, Series: 195MA, 5/32 in Diameter Cutter

  • Mfr # 8067

  • Zoro # G416076269


product price: $38.55
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiALN Coated
Length of Cut
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8067
Zoro #
G416076269
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/16 in
Overall Length
2 in
Shank Length
1-11/16 in

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiALN Coated
Number of Flutes
4

Description

Ball End Mill, Center Cutting Double End Stub Length, Series: 195MA, 5/32 in Diameter Cutter, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-11/16 in Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.