Zoro Homepage

Ball End Mill, Center Cutting Double End Stub Length, Series: 995M, 3 mm Diameter Cutter

  • Mfr # 8550

  • Zoro # G516076541


product price: $17.99
/ea

Key Features

Length of Cut
6 mm
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550
Zoro #
G516076541
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Overall Length
38 mm

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Double End Stub Length, Series: 995M, 3 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.