
Ball End Mill, Center Cutting Extra Length Single End, Series: 723M, 1 in Diameter Cutter
Mfr # 55850
Zoro # G416067199
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Length of Cut
3 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55850
Zoro #
G416067199
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Details
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30°
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 723M, 1 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.