Zoro Homepage

Ball End Mill, Center Cutting Extra Length Single End, Series: 740M, 3 mm Diameter Cutter

  • Mfr # 97010

  • Zoro # G016068558


product price: $19.79
/ea

Key Features

Overall Length
50 mm
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97010
Zoro #
G016068558
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
16 mm
Shank Dia.
3 mm

Details

Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Ball End Center Cutting Extra Length
Finish
Uncoated
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 740M, 3 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.