
Ball End Mill, Center Cutting Extra Length Single End, Series: 750M, 6 mm Diameter Cutter
Mfr # 99100
Zoro # G216076384
product price: $37.79
/eaKey Features
Shank Dia.
6 mm
Finish
Uncoated
Overall Length
75 mm
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99100
Zoro #
G216076384
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
6 mm
Overall Length
75 mm
Length of Cut
25 mm
Details
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Cutting Type
Ball End Center Cutting Extra Length
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
Ball End Mill, Center Cutting Extra Length Single End, Series: 750M, 6 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.