Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 20 mm Diameter Cutter

  • Mfr # 99357

  • Zoro # G616077370


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Length of Cut
50 mm
Number of Flutes
4
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99357
Zoro #
G616077370
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Length of Cut
50 mm
Overall Length
150 mm

Details

Number of Flutes
4
End Mill Cutting Type
Ball Nose Center Cutting Extra Length
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Helix

Description

Ball End Mill, Center Cutting Extra Length Single End, Series: 750MA, 20 mm Diameter Cutter, 150 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.