Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Center Cutting Standard Length, Series: 334M, 3/8 in Diameter Cutter

  • Mfr # 84237

  • Zoro # G716074224


product price: $51.25
/ea

Key Features

Number of Flutes
4
Overall Length
2-1/2 in
End Mill Cutting Type
Center Cutting Standard Length
End Mill Material
Submicron Grain Solid Carbide
Finish
TiAlN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84237
Zoro #
G716074224
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in

Details

Number of Flutes
4
End Mill Cutting Type
Center Cutting Standard Length
End Mill Material
Submicron Grain Solid Carbide
Finish
TiAlN Coated
Flute Type
Straight

Description

Ball End Mill, Center Cutting Standard Length, Series: 334M, 3/8 in Diameter Cutter, 2-1/2 in Overall Length, 4 Flutes, Straight Flute, 3/8 in Shank Diameter, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.