Ball End Mill, Center Cutting Standard Length, Series: 40-100, 1/8 in Cutter Dia

  • Mfr # 84077

  • Zoro # G716073968


product price: $19.15
/ea

Key Features

Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1/2 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84077
Zoro #
G716073968
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
1-1/2 in

Details

Finish
TiAlN Coated
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Straight

Description

Ball End Mill, Center Cutting Standard Length, Series: 40-100, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 4 Flutes, Straight Flute, 1/8 in Shank Dia, Submicron Grain Solid Carbide, TiAlN Coated, 1/2 in Length of Cut

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.