
Carbide Burr, Series: SC Series, Radius End, 3/16 in Diameter Head, 5/8 in Length of Cut
Mfr # 72022
Zoro # G116067413
product price:Â $9.99
/eaKey Features
Overall Length
2 in
End Type- Holemaking
Radius
Head Shape
Cylindrical
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72022
Zoro #
G116067413
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Details
End Type- Holemaking
Radius
Head Shape
Cylindrical
Cut Type
Double
Description
Carbide Burr, Series: SC Series, Radius End, 3/16 in Diameter Head, 5/8 in Length of Cut, 2 in Overall Length, Cylindrical Head Shape, Double Cut, 3/16 in Shank Diameter, Submicron Grain Solid Carbide Head, Industry Specification: SC-81D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.