
Chucking Reamer, Series: 4100, 0.16 in Dia, 2-3/4 in Overall Length, 0.16 in Shank Dia
Mfr # 95480
Zoro # G616068354
product price:Â $27.15
/eaKey Features
Overall Length
2-3/4 in
Flute Length
7/8 in
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95480
Zoro #
G616068354
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Flute Length
7/8 in
Shank Dia.
0.16 in
Details
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.16 in Dia, 2-3/4 in Overall Length, 0.16 in Shank Dia, 4 Flutes, Straight Flute, 7/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.