
Chucking Reamer, Series: 4100, 10.02 mm Dia, 130 mm Overall Length, 10.02 mm Shank Dia
Mfr # 96758
Zoro # G016068008
product price:Â $98.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
10.02 mm
Number of Flutes
6
Flute Length
32 mm
Overall Length
130 mm
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96758
Zoro #
G016068008
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
10.02 mm
Flute Length
32 mm
Overall Length
130 mm
Shank Length
55 mm
Details
Number of Flutes
6
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 10.02 mm Dia, 130 mm Overall Length, 10.02 mm Shank Dia, 55 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.