Core Drill, Series: 4000, 7/16 in Drill Size - Fraction, 0.4375 in Drill Size - Decimal Inch

  • Mfr # 58610

  • Zoro # G116075470


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Core Bit Cutter Material
Submicron Grain Solid Carbide
Maximum Drilling Depth
3-1/2 in
Flute Length
3-1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58610
Zoro #
G116075470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Maximum Drilling Depth
3-1/2 in
Flute Length
3-1/2 in

Details

Core Bit Cutter Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
30 deg Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy and Stainless Steel

Description

Core Drill, Series: 4000, 7/16 in Drill Size - Fraction, 0.4375 in Drill Size - Decimal Inch, 5 in Overall Length, 3-1/2 in Cutting Depth, 4 Flutes, 30 deg Spiral Flute, 3-1/2 in Flute Length, 7/16 in Shank, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy and Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.