
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R
Mfr # 39972
Zoro # G416069018
product price: $111.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Number of Flutes
3
Overall Length
4 in
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39972
Zoro #
G416069018
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Overall Length
4 in
Details
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Number of Flutes
3
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 1/2 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.