Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 8 mm Diameter Cutter

  • Mfr # 7035

  • Zoro # G416071226


product price: $49.95
/ea

Key Features

Corner Radius
0.5 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Length of Cut
19 mm
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7035
Zoro #
G416071226
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
19 mm
Overall Length
65 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Variable Helix

Description

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Variable Helix Flute, 8 mm Shank Diameter, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.