Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 20 mm Diameter Cutter

  • Mfr # 50126

  • Zoro # G416071677


product price: $288.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Corner Radius
1.5 mm
Length of Cut
48 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50126
Zoro #
G416071677
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1.5 mm
Length of Cut
48 mm
Overall Length
100 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Number of Flutes
4
Flute Type
Variable Helix

Description

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 20 mm Diameter Cutter, 1.5 mm Corner Radius, 100 mm Overall Length, 48 mm Length of Cut, 4 Flutes, Variable Helix Flute, 20 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.