
Corner Radius End Mill, Center Cutting High Performance, Series: V5, 12 mm Diameter Cutter
Mfr # 50487
Zoro # G016068077
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Corner Radius
0.5 mm
Overall Length
75 mm
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50487
Zoro #
G016068077
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Overall Length
75 mm
Length of Cut
26 mm
Details
Finish
AlCrN Coated
Number of Flutes
5
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Staggered/Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V5, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 26 mm Length of Cut, 5 Flutes, Staggered/Variable Helix Flute, 12 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.