Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 1/2 in Cutter Dia

  • Mfr # 60126

  • Zoro # G116069219


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN Coated
Corner Radius
0.06 in
Number of Flutes
6
Overall Length
3 in
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60126
Zoro #
G116069219
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Overall Length
3 in
Length of Cut
1-1/4 in

Details

Finish
AlTiN Coated
Number of Flutes
6
Helix Angle
37°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 1/2 in Cutter Dia, 0.06 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 6 Flutes, Spiral Flute, 1/2 in Shank Dia, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.