
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 10 mm Diameter Cutter
Mfr # 61316
Zoro # G816074124
product price: $54.65
/eaKey Features
Length of Cut
22 mm
Overall Length
70 mm
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61316
Zoro #
G816074124
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
70 mm
Corner Radius
0.75 mm
Details
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Plain
Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VRX, 10 mm Diameter Cutter, 0.75 mm Corner Radius, 70 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.