
Corner Radius End Mill, Center Cutting High Performance Single End, Series: 545RA
Mfr # 21722
Zoro # G816069519
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Round
Number of Flutes
5
Corner Radius
0.06 in
Overall Length
3-1/2 in
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21722
Zoro #
G816069519
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.06 in
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Details
Shank Type
Round
Number of Flutes
5
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance Single End, Series: 545RA, 5/8 in Diameter Cutter, 0.06 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.