Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5

  • Mfr # 51014

  • Zoro # G216067719


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Corner Radius
0.015 in
Length of Cut
1/2 in
Shank Type
Plain
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51014
Zoro #
G216067719
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Length of Cut
1/2 in
Overall Length
6 in

Details

Number of Flutes
5
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Finish
AlCrN Coated
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance Variable Helix, Series: V5, 3/8 in Diameter Cutter, 0.015 in Corner Radius, 6 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.