Zoro Homepage

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 8 mm Diameter Cutter

  • Mfr # 36170

  • Zoro # G716068025


product price: $30.95
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Overall Length
65 mm
Finish
Bright
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36170
Zoro #
G716068025
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
22 mm
Corner Radius
0.5 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Finish
Bright
Number of Flutes
3

Description

Corner Radius End Mill, Center Cutting Standard Length, Series: 823R, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, 8 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.