
Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 12 mm Diameter Cutter
Mfr # 24370
Zoro # G116076606
product price: $69.55
/eaKey Features
Number of Flutes
4
Helix Angle
30°
Overall Length
75 mm
Length of Cut
25 mm
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24370
Zoro #
G116076606
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Corner Radius
0.5 mm
Details
Number of Flutes
4
Helix Angle
30°
Finish
Bright
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting Standard Length, Series: 830R, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, 12 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.