Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 1/2 in Diameter Cutter
- Mfr # 30847
- Zoro # G916072808
product price:Â
$
74.79
/ea
Key Features
Corner Radius
0.015 in
End Mill Material
Solid Submicron Grain Carbide
Overall Length
2-1/2 in
Finish
Bright
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30847
- Zoro #
- G916072808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015 in
- Overall Length
- 2-1/2 in
- Length of Cut
- 5/8 in
Details
- End Mill Material
- Solid Submicron Grain Carbide
- Finish
- Bright
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Number of Flutes
- 4
Description
Corner Radius End Mill, Center Cutting Stub Length, Series: 170R, 1/2 in Diameter Cutter, 0.015 in Corner Radius, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.