Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter

  • Mfr # 30783

  • Zoro # G716071469


product price: $30.79
/ea

Key Features

Helix Angle
30°
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
4
Corner Radius
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30783
Zoro #
G716071469
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Length of Cut
12 mm
Overall Length
50 mm

Details

Helix Angle
30°
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting Stub Length, Series: 870R, 8 mm Diameter Cutter, 3 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Bright

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.