Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7

  • Mfr # 64102

  • Zoro # G816070072


product price: $69.29
/ea

Key Features

Finish
AlCrN Coated
Corner Radius
0.5 mm
Overall Length
65 mm
Number of Flutes
7
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64102
Zoro #
G816070072
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Overall Length
65 mm
Length of Cut
22 mm

Details

Finish
AlCrN Coated
Number of Flutes
7
Helix Angle
38°
Flute Type
Staggered

Description

Corner Radius End Mill, High Performance Non-Center Cutting, Series: VX-7, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 7 Flutes, Staggered Flute, 8 mm Shank Diameter, 38 deg Helix Angle, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.