Zoro Homepage

Double Margin Drill, Series: 1700, 164 mm Drill Size - Metric

  • Mfr # 57630

  • Zoro # G316073979


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
164 mm
Point Angle
135°
Flute Length
113 mm
Number of Flutes
2
Maximum Drilling Depth
3.5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57630
Zoro #
G316073979
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
164 mm
Flute Length
113 mm
Maximum Drilling Depth
3.5xD

Details

Point Angle
135°
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
4-Facet
Flute Type
G-Style/Straight
Applicable Materials
Aircraft Alloys, Cast Aluminum and High Silicon Content Materials

Description

Double Margin Drill, Series: 1700, 164 mm Drill Size - Metric, 6.4566 in Drill Size - Decimal Inch, 164 mm Overall Length, 3.5xD Cutting Depth, 2 Flutes, G-Style/Straight Flute, 113 mm Flute Length, 16 mm Shank, 135 deg Point, 4-Facet Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Applicable Materials: Aircraft Alloys, Cast Aluminum and High Silicon Content Materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.