
Drill Bit, 15 deg Helix, Series: 1510H, Imperial/Metric, 2.10 mm Drill - Metric
Mfr # 19128
Zoro # G316072385
product price: $14.15
/eaKey Features
Overall Length
45 in
Point Angle
135°
Flute Length
19 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19128
Zoro #
G316072385
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
45 in
Flute Length
19 in
Maximum Drilling Depth
3xD
Details
Point Angle
135°
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
Thinned
Applicable Materials
Hastalloy/Inconel/Stainless Steel/Titanium/Waspalloy
Description
Drill Bit, 15 deg Helix, Series: 1510H, Imperial/Metric, 2.10 mm Drill - Metric, 0.0827 in Drill - Decimal Inch, 45 in Overall Length, 3xD Cutting Depth, 2 Flutes, 19 in Flute Length, 135 deg Point, Thinned Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Hardlube Coated, Applicable Materials: Hastalloy/Inconel/Stainless Steel/Titanium/Waspalloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.