This item is Discontinued.

Garr Tool Drill Mill, Center Cutting, 4 mm Dia, 50 mm Overall Length, 14 mm Flute Length, 4 Flutes 57388

Drill Mill, Center Cutting, 4 mm Dia, 50 mm Overall Length, 14 mm Flute Length, 4 Flutes (Discontinued)

  • Mfr # 57388
  • Zoro # G216072898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57388
Zoro #
G216072898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Flute Length
14 mm

Details

Point Angle
100°
Number of Flutes
4
Flute Type
Spiral
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel

Description

Drill Mill, Center Cutting, 4 mm Dia, 50 mm Overall Length, 14 mm Flute Length, 4 Flutes, Spiral Flute, 14 mm Length of Cut, 100 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel and High Strength Tool Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.