
Drill Mill, Series: 152DA, 4 mm Dia, 50 mm Overall Length, 14 mm Flute Length, 2 Flutes
Mfr # 57425
Zoro # G116073551
product price: $21.79
/eaKey Features
Overall Length
50 mm
Point Angle
120°
Flute Length
14 mm
Number of Flutes
2
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57425
Zoro #
G116073551
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Flute Length
14 mm
Details
Point Angle
120°
Number of Flutes
2
Flute Type
Spiral
Point Type
4-Facet
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals
Description
Drill Mill, Series: 152DA, 4 mm Dia, 50 mm Overall Length, 14 mm Flute Length, 2 Flutes, Spiral Flute, 14 mm Length of Cut, 120 deg Point, 4-Facet Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Mild Steel and Non-Ferrous Metals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.