Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Ball End Center Cutting Double End, Series: 540M, 1 mm Cutter Dia

  • Mfr # 31510

  • Zoro # G716074989


product price: $33.69
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
Overall Length
50 mm
End Mill Material
Submicron Solid Carbide
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31510
Zoro #
G716074989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
4 mm

Details

Number of Flutes
2
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Double End, Series: 540M, 1 mm Cutter Dia, 50 mm Overall Length, 4 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.