Zoro Homepage

End Mill, Ball End Center Cutting Double End, Series: 550M, 9 mm Diameter Cutter

  • Mfr # 32630

  • Zoro # G316076154


product price: $38.15
/ea

Key Features

Overall Length
88 mm
Finish
Uncoated
Length of Cut
19 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32630
Zoro #
G316076154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
19 mm

Details

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Ball End Center Cutting Double End, Series: 550M, 9 mm Diameter Cutter, 88 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 9 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.